Shop SPECTRUM
See all product information
Create Account
D-Glucuronic Acid, 25g, CAS 6556-12-3
- Mfr # G2028-25GM
- Zoro # G8050913
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C6H10O7
CAS Number
6556-12-3
Chemical Container Type
Bottle
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G2028-25GM
- Zoro #
- G8050913
- UPC #
- -
- Country of Origin
- United States
- Item
- D-Glucuronic Acid
- Shelf Life
- 24 mo
- Chemical Formula
- C6H10O7
- CAS Number
- 6556-12-3
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Molecular Weight
- 194.14
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
D-Glucuronic Acid, Concentration 100 Percent, CAS Number 6556-12-3, Molecular Weight 194.14, Chemical Formula C6H10O7, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.