Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Glutamine, 1g

  • Mfr # G0278-1G

  • Zoro # G8244168


product price: $63.79
/ea

Key Features

Chemical Container Material
Clear Glass
CAS Number
5959-95-5
Molecular Weight
146.15
Shelf Life
24 mo
Chemical Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G0278-1G
Zoro #
G8244168
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
D-Glutamine
Chemical Container Material
Clear Glass
CAS Number
5959-95-5
Molecular Weight
146.15
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C5H10N2O3
Chemical Grade
Reagent

Description

D-Glutamine, CAS Number 5959-95-5, Molecular Weight 146.15, Chemical Formula C5H10N2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.