Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dansylglycine, 5g

  • Mfr # D1501-5G

  • Zoro # G7965470


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
5 g
Shelf Life
24 mo
Chemical Formula
C14H16N2O4S
CAS Number
1091-85-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1501-5G
Zoro #
G7965470
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Dansylglycine
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C14H16N2O4S
CAS Number
1091-85-6
Chemical Grade
Reagent
Molecular Weight
308.35 F.W.
Chemical Container Material
Clear Glass
Container Type
Bottle
Product Type
Dansylglycine
Shipping Restrictions
HS 2922.49.4950
Purity
98 %
Features
Moisture Sensitive
Container Material
Clear Glass
Form
Powder
PubChem CID
70666
Quantity
5
Volume
5 g
MDL Number
MFCD00037734
REMOVE - Previous PI Node
D

Description

Dansylglycine, CAS Number 1091-85-6, Molecular Weight 308.35 F.W., Chemical Formula C14H16N2O4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2922.49.4950

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.