Zoro Homepage

Decamethylcyclopentasiloxane, 25mL

  • Mfr # D1890-25ML

  • Zoro # G7940943


product price: $45.29
/ea

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C10H30O5Si5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1890-25ML
Zoro #
G7940943
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Decamethylcyclopentasiloxane
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C10H30O5Si5
Molecular Weight
370.77 F.W.
CAS Number
541-02-6
Container Type
Bottle
Application
GC Analysis
Product Type
Decamethylcyclopentasiloxane
Purity
99 %
Shipping Restrictions
HS 2931.90.9010
Form
Liquid
Container Material
Clear Glass
PubChem CID
10913
MDL Number
MFCD00046966
Volume
25 mL
REMOVE - Previous PI Node
D
Quantity
25

Description

Decamethylcyclopentasiloxane, CAS Number 541-02-6, Molecular Weight 370.77 F.W., Chemical Formula C10H30O5Si5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2931.90.9010

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.