Decamethylcyclopentasiloxane, 500mL
Mfr # D1890-500ML
Zoro # G8093169
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
370.77 F.W.
CAS Number
541-02-6
Chemical Container Size
500 mL
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1890-500ML
Zoro #
G8093169
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 mL
Details
Item
Decamethylcyclopentasiloxane
Molecular Weight
370.77 F.W.
CAS Number
541-02-6
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C10H30O5Si5
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Container Type
Bottle
Application
GC Analysis
Product Type
Decamethylcyclopentasiloxane
Purity
99 %
Shipping Restrictions
HS 2931.90.9010
Form
Liquid
Container Material
Clear Glass
Quantity
500
PubChem CID
10913
Volume
500 mL
REMOVE - Previous PI Node
D
MDL Number
MFCD00046966
Description
Decamethylcyclopentasiloxane, CAS Number 541-02-6, Molecular Weight 370.77 F.W., Chemical Formula C10H30O5Si5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2931.90.9010
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.