Zoro Homepage
This item is Discontinued.
Spectrum Chemical Decanoic Acid, 100g D2659-100GM06

Decanoic Acid, 100g (Discontinued)

  • Mfr # D2659-100GM06
  • Zoro # G7918473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2659-100GM06
Zoro #
G7918473
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Decanoic Acid
Chemical Container Material
Amber Glass
Molecular Weight
F.W. 172.27
Chemical Grade
Reagent
Chemical Formula
C10H20O2
Chemical Container Type
Bottle
CAS Number
334-48-5
Shelf Life
24 mo

Description

Decanoic Acid, CAS Number 334-48-5, Molecular Weight F.W. 172.27, Chemical Formula C10H20O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.