Dehydroabietylamine, 500g
Mfr # D1180-500G
Zoro # G7956273
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Molecular Weight
285.48 F.W.
Chemical Formula
C20H31N
Chemical Container Size
500 g
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1180-500G
Zoro #
G7956273
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
500 g
Details
Item
Dehydroabietylamine
Chemical Container Type
Bottle
Molecular Weight
285.48 F.W.
Chemical Formula
C20H31N
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Product Type
Dehydroabietylamine
Container Material
Clear Glass
Form
Liquid
Features
Air Sensitive
Shipping Restrictions
HS n.o. 2921.49.5000
Purity
55 %
REMOVE - Previous PI Node
D
MDL Number
MFCD00213430
Volume
500 g
PubChem CID
62034
Quantity
500
Description
Dehydroabietylamine, Molecular Weight 285.48 F.W., Chemical Formula C20H31N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2921.49.5000
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.