Zoro Homepage

DeHydrtd Alch, 200 Prf, UnDntrd, USP, 1L, Gls

  • Mfr # ET107-1LTGL

  • Zoro # G8023589


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
UN1170, Ethanol, 3, PG II
Shelf Life
36 mo
Chemical Container Size
1 L
Concentration
200 Proof
CAS Number
64-17-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET107-1LTGL
Zoro #
G8023589
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Dehydrated Alcohol
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Shelf Life
36 mo
Concentration
200 Proof
CAS Number
64-17-5
Chemical Container Type
Bottle
Chemical Grade
USP
Molecular Weight
46.07
Chemical Formula
C2H5OH
Chemical Container Material
Amber Glass
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Dehydrated Alcohol
Form
Liquid
Features
Light Sensitive
Container Material
Glass
Storage Temperature - Maximum
22 Degrees C
Volume
1 L
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
D
Quantity
1

Description

Dehydrated Alcohol, Concentration 200 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 L, Chemical Family Type Alcohol, Shelf Life 36 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.