Zoro Homepage

Denatonium Benzoate, 25g

  • Mfr # D2124-25G

  • Zoro # G8050843


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
HPLC
Molecular Weight
446.59 F.W.
Chemical Container Type
Bottle
Chemical Container Size
25 g
CAS Number
3734-33-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2124-25G
Zoro #
G8050843
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Denatonium Benzoate
Chemical Grade
HPLC
Molecular Weight
446.59 F.W.
Chemical Container Type
Bottle
CAS Number
3734-33-6
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Formula
C28H34N2O3
Container Type
Bottle
Product Type
Denatonium Benzoate
Features
Hygroscopic
Container Material
Clear Glass
Purity
98 %
Shipping Restrictions
HS n.o. 2924.29.9500
Form
Powder
PubChem CID
19518
Volume
25 g
Quantity
25
REMOVE - Previous PI Node
D
MDL Number
MFCD00031578

Description

Denatonium Benzoate, CAS Number 3734-33-6, Molecular Weight 446.59 F.W., Chemical Formula C28H34N2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2924.29.9500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.