Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Denatonium Benzoate, 5g

  • Mfr # D2124-5G

  • Zoro # G8000279


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
5 g
Chemical Grade
HPLC
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
446.59 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2124-5G
Zoro #
G8000279
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Denatonium Benzoate
Chemical Grade
HPLC
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
446.59 F.W.
Chemical Formula
C28H34N2O3
CAS Number
3734-33-6
Chemical Container Type
Bottle
Container Type
Bottle
Product Type
Denatonium Benzoate
Shipping Restrictions
HS n.o. 2924.29.9500
Container Material
Clear Glass
Form
Powder
Features
Hygroscopic
Purity
98 %
MDL Number
MFCD00031578
PubChem CID
19518
Volume
5 g
Quantity
5
REMOVE - Previous PI Node
D

Description

Denatonium Benzoate, CAS Number 3734-33-6, Molecular Weight 446.59 F.W., Chemical Formula C28H34N2O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2924.29.9500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.