Deoxyribonucleic Acid Sodium Salt, 5g
Mfr # D3545-5G
Zoro # G7917222
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
CAS Number
9007-49-2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D3545-5G
Zoro #
G7917222
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 g
Details
Item
Deoxyribonucleic Acid Sodium Salt
CAS Number
9007-49-2
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Description
Deoxyribonucleic Acid Sodium Salt, CAS Number 9007-49-2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.