Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dess-Martin Periodinane, 1g

  • Mfr # D2045-1G

  • Zoro # G7967990


product price: $74.79
/ea

Key Features

Chemical Container Size
1 g
Chemical Container Type
Bottle
CAS Number
87413-09-0
Chemical Grade
Reagent
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2045-1G
Zoro #
G7967990
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Dess-Martin Periodinane
Chemical Container Type
Bottle
CAS Number
87413-09-0
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
424.14 F.W.
Chemical Container Material
Clear Glass
Shipping Restrictions
Class 5.1, HS 2931.90.6000, PG III, UN1479
Chemical Formula
C13H13IO8
Container Type
Bottle
Product Type
Dess-Martin Periodinane
Features
Air Sensitive, Heat Sensitive, Light Sensitive, Moisture Sensitive
Purity
95 %
Container Material
Glass
Form
Powder
Volume
1 g
Quantity
1
REMOVE - Previous PI Node
D
Storage Temperature
-20 Degrees C
MDL Number
MFCD00130127
PubChem CID
159087

Description

Dess-Martin Periodinane, CAS Number 87413-09-0, Molecular Weight 424.14 F.W., Chemical Formula C13H13IO8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 5.1, HS 2931.90.6000, PG III, UN1479

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.