Zoro Homepage

Dess-Martin Periodinane, 5g

  • Mfr # D2045-5G

  • Zoro # G7983418


product price: $183.99
/ea
Free Shipping & Returns

Key Features

CAS Number
87413-09-0
Chemical Formula
C13H13IO8
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Size
5 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2045-5G
Zoro #
G7983418
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Dess-Martin Periodinane
CAS Number
87413-09-0
Chemical Formula
C13H13IO8
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
424.14 F.W.
Shipping Restrictions
Class 5.1, HS 2931.90.6000, PG III, UN1479
Container Type
Bottle
Product Type
Dess-Martin Periodinane
Container Material
Glass
Features
Air Sensitive, Heat Sensitive, Light Sensitive, Moisture Sensitive
Purity
95 %
Form
Powder
Quantity
5
PubChem CID
159087
REMOVE - Previous PI Node
D
Storage Temperature
-20 Degrees C
MDL Number
MFCD00130127
Volume
5 g

Description

Dess-Martin Periodinane, CAS Number 87413-09-0, Molecular Weight 424.14 F.W., Chemical Formula C13H13IO8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 5.1, HS 2931.90.6000, PG III, UN1479

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.