Zoro Homepage

Dexamethasone, 1g

  • Mfr # D1961-1G

  • Zoro # G8018600


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Container Size
1 g
Molecular Weight
392.47 F.W.
Chemical Grade
HPLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1961-1G
Zoro #
G8018600
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Dexamethasone
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
392.47 F.W.
Chemical Grade
HPLC
CAS Number
50-02-2
Chemical Formula
C22H29FO5
Shelf Life
24 mo
Container Type
Bottle
Product Type
Dexamethasone
Shipping Restrictions
HS n.o. 2937.29.9095
Form
Powder
Purity
99 %
Container Material
Glass
REMOVE - Previous PI Node
D
Quantity
1
PubChem CID
9782
MDL Number
MFCD00064136
Volume
1 g

Description

Dexamethasone, CAS Number 50-02-2, Molecular Weight 392.47 F.W., Chemical Formula C22H29FO5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2937.29.9095

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.