Zoro Homepage

Dextran 40, 25g

  • Mfr # D1448-25G

  • Zoro # G7927978


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
25 g
CAS Number
9004-54-0
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1448-25G
Zoro #
G7927978
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Dextran 40
CAS Number
9004-54-0
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Container Type
Bottle
Chemical Formula
(C6 H10 O5)n
Product Type
Dextran 40
Container Material
Clear Glass
Features
Hygroscopic
Molecular Weight
40000 M.W.
Form
Powder
Shipping Restrictions
HS 2940.00.6000
Volume
25 g
Quantity
25
PubChem CID
4125253
REMOVE - Previous PI Node
D
MDL Number
MFCD00130935

Description

Dextran 40, CAS Number 9004-54-0, Molecular Weight 40000 M.W., Chemical Formula (C6 H10 O5)n, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2940.00.6000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.