Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dextran 40,500g

  • Mfr # D1448-500G

  • Zoro # G7934199


product price: $944.99
/ea
Free Shipping & Returns

Key Features

CAS Number
9004-54-0
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1448-500G
Zoro #
G7934199
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Dextran 40
CAS Number
9004-54-0
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Container Type
Bottle
Chemical Formula
(C6 H10 O5)n
Product Type
Dextran 40
Features
Hygroscopic
Container Material
Clear Glass
Shipping Restrictions
HS 2940.00.6000
Form
Powder
Molecular Weight
40000 M.W.
Quantity
500
Volume
500 g
REMOVE - Previous PI Node
D
MDL Number
MFCD00130935
PubChem CID
4125253

Description

Dextran 40, CAS Number 9004-54-0, Molecular Weight 40000 M.W., Chemical Formula (C6 H10 O5)n, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2940.00.6000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.