Zoro Homepage

Dextran 70, 25g

  • Mfr # D1449-25G

  • Zoro # G8031657


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
70000 M.W.
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1449-25G
Zoro #
G8031657
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Dextran 70
Molecular Weight
70000 M.W.
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
9004-54-0
Container Type
Bottle
Chemical Formula
(C6 H10 O5)n
Product Type
Dextran 70
Container Material
Clear Glass
Features
Hygroscopic
Form
Powder
Shipping Restrictions
HS n.o. 3505.10.0092
MDL Number
MFCD00130935
Volume
25 g
REMOVE - Previous PI Node
D
Quantity
25
PubChem CID
4125253

Description

Dextran 70, CAS Number 9004-54-0, Molecular Weight 70000 M.W., Chemical Formula (C6 H10 O5)n, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 3505.10.0092

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.