DHydrtd Alch, 200Prf, UnDntrd, USP, Gls, PK6

  • Mfr # ET107-1LTGL-CS6
  • Zoro # G7934619
product price: 
$
672.99
/pk of 6, $112.17/ea
Free Shipping & Returns

Key Features

CAS Number
64-17-5
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Chemical Grade
USP
Chemical Container Type
Bottle
Concentration
200 Proof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ET107-1LTGL-CS6
Zoro #
G7934619
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Dehydrated Alcohol
CAS Number
64-17-5
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Chemical Grade
USP
Chemical Container Type
Bottle
Concentration
200 Proof
Special Information
Light Sensitive
Chemical Container Material
Amber Glass
Chemical Formula
C2H5OH
Shelf Life
36 mo
Molecular Weight
46.07
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Dehydrated Alcohol
Container Material
Glass
Features
Light Sensitive
Form
Liquid
REMOVE - Previous PI Node
D
Quantity
1
Volume
1 L
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Description

Dehydrated Alcohol, Concentration 200 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 L, Chemical Family Type Alcohol, Shelf Life 36 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews