Zoro Homepage
This item is Discontinued.
Spectrum Di-p-Tolyl Ether, 25g D2178-25G

Di-p-Tolyl Ether, 25g (Discontinued)

  • Mfr # D2178-25G
  • Zoro # G7952450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2178-25G
Zoro #
G7952450
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Di-p-Tolyl Ether
Molecular Weight
198.27
CAS Number
1579-40-4
Chemical Container Type
Bottle
Chemical Formula
C14H14O
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Di-p-Tolyl Ether, CAS Number 1579-40-4, Molecular Weight 198.27, Chemical Formula C14H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.