Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Di-Sec-Butylamine, 25mL

  • Mfr # D1604-25ML

  • Zoro # G7910931


product price: $59.99
/ea

Key Features

Shipping Restrictions
Class 8/3, HS 2921.19.6195, PG II, UN2734
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C8H19N
Chemical Container Size
25 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1604-25ML
Zoro #
G7910931
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Di-Sec-Butylamine
Shipping Restrictions
Class 8/3, HS 2921.19.6195, PG II, UN2734
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C8H19N
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
129.25 F.W.
CAS Number
626-23-3
Application
GC Analysis
Container Type
Bottle
Product Type
Di-Sec-Butylamine
Form
Liquid
Purity
99 %
Features
Air Sensitive
Container Material
Clear Glass
Quantity
25
REMOVE - Previous PI Node
D
Volume
25 mL
MDL Number
MFCD00009326
PubChem CID
12277

Description

Di-Sec-Butylamine, CAS Number 626-23-3, Molecular Weight 129.25 F.W., Chemical Formula C8H19N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8/3, HS 2921.19.6195, PG II, UN2734

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.