Zoro Homepage

Di-Sec-Butylamine, 500mL

  • Mfr # D1604-500ML

  • Zoro # G7934013


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
CAS Number
626-23-3
Chemical Container Type
Bottle
Chemical Formula
C8H19N
Shipping Restrictions
Class 8/3, HS 2921.19.6195, PG II, UN2734
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1604-500ML
Zoro #
G7934013
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Di-Sec-Butylamine
Chemical Container Material
Clear Glass
CAS Number
626-23-3
Chemical Container Type
Bottle
Chemical Formula
C8H19N
Shipping Restrictions
Class 8/3, HS 2921.19.6195, PG II, UN2734
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
129.25 F.W.
Application
GC Analysis
Container Type
Bottle
Product Type
Di-Sec-Butylamine
Purity
99 %
Form
Liquid
Container Material
Clear Glass
Features
Air Sensitive
MDL Number
MFCD00009326
REMOVE - Previous PI Node
D
Quantity
500
PubChem CID
12277
Volume
500 mL

Description

Di-Sec-Butylamine, CAS Number 626-23-3, Molecular Weight 129.25 F.W., Chemical Formula C8H19N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 8/3, HS 2921.19.6195, PG II, UN2734

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.