Di-Tert-Butyl Dicarbonate, 100g
Mfr # D3880-100G
Zoro # G8092749
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Molecular Weight
218.25
Shipping Restrictions
UN3382, Toxic by Inhalation Liquid, n.o.s. (Di-Tert-Butyl Dicarbonate), 6.1, PG I, Poison Inhalation Hazard, Zone B
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3880-100G
Zoro #
G8092749
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 g
Details
Item
Di-Tert-Butyl Dicarbonate
Molecular Weight
218.25
Shipping Restrictions
UN3382, Toxic by Inhalation Liquid, n.o.s. (Di-Tert-Butyl Dicarbonate), 6.1, PG I, Poison Inhalation Hazard, Zone B
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
24424-99-5
Shelf Life
24 mo
Chemical Formula
C10H18O5
Chemical Grade
Reagent
Description
Di-Tert-Butyl Dicarbonate, CAS Number 24424-99-5, Molecular Weight 218.25, Chemical Formula C10H18O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions UN3382, Toxic by Inhalation Liquid, n.o.s. (di-Tert-Butyl Dicarbonate), 6.1, PG I, Poison Inhalation Hazard, Zone B
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.