Zoro Homepage

Di-Tert-Butyl Dicarbonate, 25g

  • Mfr # D1547-25G

  • Zoro # G8036338


product price: $69.19
/ea

Key Features

Chemical Container Size
25 g
Chemical Grade
Reagent
Shipping Restrictions
Class 6.1/4.1, HS 2918.99.5000, PG II, UN2930
CAS Number
24424-99-5
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1547-25G
Zoro #
G8036338
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Di-Tert-Butyl Dicarbonate
Chemical Grade
Reagent
Shipping Restrictions
Class 6.1/4.1, HS 2918.99.5000, PG II, UN2930
CAS Number
24424-99-5
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C10H18O5
Chemical Container Material
Clear Glass
Molecular Weight
218.25 F.W.
Container Type
Bottle
Product Type
Di-Tert-Butyl Dicarbonate
Features
Heat Sensitive, Moisture Sensitive
Container Material
Clear Glass
Form
Liquid
Purity
95 %
Quantity
25
REMOVE - Previous PI Node
D
Volume
25 g
MDL Number
MFCD00008805
Storage Temperature
0 to 10 Degrees C
PubChem CID
90495

Description

Di-Tert-Butyl Dicarbonate, CAS Number 24424-99-5, Molecular Weight 218.25 F.W., Chemical Formula C10H18O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Class 6.1/4.1, HS 2918.99.5000, PG II, UN2930

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.