Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Di-Tert-Butyl Peroxide, 100mL

  • Mfr # D3411-100ML

  • Zoro # G8068020


product price: $43.29
/ea

Key Features

Shipping Restrictions
UN3107, Organic peroxide type E, Liquid, 5.2, PG II
Chemical Container Type
Bottle
CAS Number
110-05-4
Shelf Life
24 mo
Molecular Weight
146.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3411-100ML
Zoro #
G8068020
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Di-Tert-Butyl Peroxide
Shipping Restrictions
UN3107, Organic peroxide type E, Liquid, 5.2, PG II
Chemical Container Type
Bottle
CAS Number
110-05-4
Shelf Life
24 mo
Molecular Weight
146.23
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Formula
C8H18O2

Description

Di-Tert-Butyl Peroxide, CAS Number 110-05-4, Molecular Weight 146.23, Chemical Formula C8H18O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3107, Organic peroxide type E, Liquid, 5.2, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.