Zoro Homepage

Diallyldimethylammonium Chloride, 25mL

  • Mfr # D2003-25ML

  • Zoro # G8069621


product price: $38.19
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
161.67 F.W.
CAS Number
7398-69-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2003-25ML
Zoro #
G8069621
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Diallyldimethylammonium Chloride
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Molecular Weight
161.67 F.W.
CAS Number
7398-69-8
Shelf Life
24 mo
Chemical Formula
C8H16ClN
Container Type
Bottle
Product Type
Diallyldimethylammonium Chloride
Form
Liquid
Concentration
60 to 66% w/w
Shipping Restrictions
HS 2923.90.0100
Container Material
Clear Glass
Quantity
25
MDL Number
MFCD00043200
REMOVE - Previous PI Node
D
PubChem CID
33286
Volume
25 mL

Description

Diallyldimethylammonium Chloride, Concentration 60 to 66 Percent w/w, CAS Number 7398-69-8, Molecular Weight 161.67 F.W., Chemical Formula C8H16ClN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2923.90.0100

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.