Zoro Homepage

Diallyldimethylammonium Chloride, 500mL

  • Mfr # D2003-500ML

  • Zoro # G8087322


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
161.67 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2003-500ML
Zoro #
G8087322
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Diallyldimethylammonium Chloride
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
161.67 F.W.
CAS Number
7398-69-8
Chemical Formula
C8H16ClN
Container Type
Bottle
Product Type
Diallyldimethylammonium Chloride
Shipping Restrictions
HS 2923.90.0100
Form
Liquid
Container Material
Clear Glass
Concentration
60 to 66% w/w
Quantity
500
Volume
500 mL
MDL Number
MFCD00043200
PubChem CID
33286
REMOVE - Previous PI Node
D

Description

Diallyldimethylammonium Chloride, Concentration 60 to 66 Percent w/w, CAS Number 7398-69-8, Molecular Weight 161.67 F.W., Chemical Formula C8H16ClN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS 2923.90.0100

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.