Zoro Homepage

Diamino N Methyldipropylamine, 25ml

  • Mfr # B0821-25ML

  • Zoro # G8062393


product price: $38.69
/ea

Key Features

CAS Number
105-83-9
Chemical Container Size
25 mL
Molecular Weight
F.W. 145.25
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2927, Toxic Liquid, Corrosive, Organic, N.O.S., 6.1, Pg II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0821-25ML
Zoro #
G8062393
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
3,3'-DiAmino-N-Methyldipropylamine
CAS Number
105-83-9
Molecular Weight
F.W. 145.25
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2927, Toxic Liquid, Corrosive, Organic, N.O.S., 6.1, Pg II
Shelf Life
24 mo
Chemical Formula
C7H19N3
Chemical Grade
Reagent
Chemical Container Type
Bottle

Description

3,3'-DiAmino-N-Methyldipropylamine, CAS Number 105-83-9, Molecular Weight F.W. 145.25, Chemical Formula C7H19N3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2927, Toxic Liquid, Corrosive, Organic, n.o.s., 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.