Zoro Homepage

Diaminobenzophenone, 100g, CAS 39070-63-8

  • Mfr # D2105-100GM

  • Zoro # G8091050


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Concentration
100%
CAS Number
39070-63-8
Molecular Weight
212.25
Chemical Container Size
100 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2105-100GM
Zoro #
G8091050
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
3,4-Diaminobenzophenone
Chemical Grade
Reagent
Concentration
100%
CAS Number
39070-63-8
Molecular Weight
212.25
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Formula
C13H12N2O

Description

3,4-Diaminobenzophenone, Concentration 100 Percent, CAS Number 39070-63-8, Molecular Weight 212.25, Chemical Formula C13H12N2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.