Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaminomaleonitrile, 25g

  • Mfr # D1335-25G

  • Zoro # G8064889


product price: $48.79
/ea

Key Features

Chemical Container Type
Bottle
Chemical Formula
C4H4N4
CAS Number
1187-42-4
Molecular Weight
108.1 F.W.
Shipping Restrictions
Class 6.1, HS 2926.90.5050, PG III, UN3439
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1335-25G
Zoro #
G8064889
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Diaminomaleonitrile
Chemical Container Type
Bottle
Chemical Formula
C4H4N4
CAS Number
1187-42-4
Molecular Weight
108.1 F.W.
Shipping Restrictions
Class 6.1, HS 2926.90.5050, PG III, UN3439
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Container Type
Bottle
Product Type
Diaminomaleonitrile
Purity
96 %
Form
Powder
Container Material
Clear Glass
Features
Light Sensitive
Volume
25 g
PubChem CID
2723951
REMOVE - Previous PI Node
D
Quantity
25
MDL Number
MFCD00001870

Description

Diaminomaleonitrile, CAS Number 1187-42-4, Molecular Weight 108.1 F.W., Chemical Formula C4H4N4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2926.90.5050, PG III, UN3439

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.