Shop SPECTRUM
See all product information
Create Account
Diaminotoluene, 100g, CAS 496-72-0
- Mfr # D1232-100GM
- Zoro # G7914197
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
CAS Number
496-72-0
Chemical Formula
C7H10N2
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1232-100GM
- Zoro #
- G7914197
- UPC #
- -
- Country of Origin
- United States
- Item
- 3,4-Diaminotoluene
- Chemical Grade
- Reagent
- CAS Number
- 496-72-0
- Chemical Formula
- C7H10N2
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Molecular Weight
- 122.17
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 100 g
Description
3,4-Diaminotoluene, Concentration 100 Percent, CAS Number 496-72-0, Molecular Weight 122.17, Chemical Formula C7H10N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.