Zoro Homepage
This item is Discontinued.
Spectrum Diamylammonium Acetate, 100ml A5704-100ML

Diamylammonium Acetate, 100ml (Discontinued)

  • Mfr # A5704-100ML
  • Zoro # G8296622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5704-100ML
Zoro #
G8296622
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
Diamylammonium Acetate
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C12H27NO2
Chemical Container Material
Clear Glass
CAS Number
211676-91-4
Shelf Life
24 mo
Molecular Weight
217.35

Description

Diamylammonium Acetate, CAS Number 211676-91-4, Molecular Weight 217.35, Chemical Formula C12H27NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.