Shop SPECTRUM
See all product information
Create Account
Diazabicyclo(5.4.0)-undecene, C9H16N2, 25g
- Mfr # D1270-25G
- Zoro # G8290130
product price:Â
$
40.39
/ea
Key Features
Chemical Formula
C9H16N2
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1760, Corrosive Liquid, n.o.s., 8, PG II
CAS Number
6674-22-2
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1270-25G
- Zoro #
- G8290130
- UPC #
- -
- Country of Origin
- Japan
- Item
- Diazabicyclo[5.4.0]-undecene
- Chemical Formula
- C9H16N2
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- UN1760, Corrosive Liquid, n.o.s., 8, PG II
- CAS Number
- 6674-22-2
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 152.24
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 25 g
Description
Diazabicyclo[5.4.0]-undecene, CAS Number 6674-22-2, Molecular Weight F.W. 152.24, Chemical Formula C9H16N2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.