Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diazolidinyl Urea, 250g

  • Mfr # D3769-250G

  • Zoro # G8072841


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Size
250 g
Molecular Weight
278.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3769-250G
Zoro #
G8072841
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
250 g

Details

Item
Diazolidinyl Urea
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
278.22
Chemical Container Type
Bottle
Chemical Formula
C8H14N4O7
CAS Number
78491-02-8

Description

Diazolidinyl Urea, CAS Number 78491-02-8, Molecular Weight 278.22, Chemical Formula C8H14N4O7, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.