Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dibasic K Phspht, Anhdrs, USP, EP, BP, 12kg

  • Mfr # PO204-12KG

  • Zoro # G7932318


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated for Transport
Shelf Life
24 mo
Molecular Weight
174.18
Chemical Container Size
12 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO204-12KG
Zoro #
G7932318
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Dibasic Potassium Phosphate, Anhydrous, USP, EP, BP
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated for Transport
Shelf Life
24 mo
Molecular Weight
174.18
Chemical Formula
K2HPO4
Chemical Container Type
Drum
CAS Number
7758-11-4
Chemical Grade
USP

Description

Dibasic Potassium Phosphate, Anhydrous, USP, EP, BP, CAS Number 7758-11-4, Molecular Weight 174.18, Chemical Formula K2HPO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.