Dibasic K Phspht, Anhdrs, USP, EP, BP, 500g

  • Mfr # PO204-500GM
  • Zoro # G7974388
product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
174.18
Chemical Container Size
500 g
Chemical Grade
USP
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PO204-500GM
Zoro #
G7974388
UPC #
-
Country of Origin
United States
Item
Potassium Phosphate
Molecular Weight
174.18
Chemical Grade
USP
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
7758-11-4
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
K2HPO4
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Potassium Phosphate
Form
Powder
Container Material
Plastic
Features
Hygroscopic
Special Information
Hygroscopic
REMOVE - Previous PI Node
D
Storage Temperature - Minimum
20 Degrees C
Volume
500 g
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Chemical Properties
Anhydrous, Dibasic
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Dibasic Potassium Phosphate - Anhydrous, Concentration Not Applicable, CAS Number 7758-11-4, Molecular Weight 174.18, Chemical Formula K2HPO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews