Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dibenzo-18-Crown 6-Ether, 5g

  • Mfr # D1533-5G

  • Zoro # G8020472


product price: $27.29
/ea

Key Features

Chemical Container Size
5 g
CAS Number
14187-32-7
Molecular Weight
360.41 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1533-5G
Zoro #
G8020472
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
Dibenzo-18-Crown 6-Ether
CAS Number
14187-32-7
Molecular Weight
360.41 F.W.
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C20H24O6
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Application
GC Analysis
Container Type
Bottle
Product Type
Dibenzo-18-Crown 6-Ether
Form
Powder
Container Material
Clear Glass
Purity
99 %
Shipping Restrictions
HS n.o. 2909.30.6000
MDL Number
MFCD00005098
PubChem CID
26541
REMOVE - Previous PI Node
D
Quantity
5
Volume
5 g

Description

Dibenzo-18-Crown 6-Ether, CAS Number 14187-32-7, Molecular Weight 360.41 F.W., Chemical Formula C20H24O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2909.30.6000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.