Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dibenzo(b, e)(1, 4)Dioxin, 5g

  • Mfr # D2776-5G

  • Zoro # G7951918


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
184.19
Chemical Formula
C12H8O2
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
CAS Number
262-12-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2776-5G
Zoro #
G7951918
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Dibenzo[b,e][1,4]Dioxin
Molecular Weight
184.19
Chemical Formula
C12H8O2
Chemical Container Material
Clear Glass
CAS Number
262-12-4
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

Dibenzo[b,e][1,4]Dioxin, CAS Number 262-12-4, Molecular Weight 184.19, Chemical Formula C12H8O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.