Zoro Homepage

(-)-Dibenzoyl-L-Tartaric Acid, 25g

  • Mfr # D3492-25G

  • Zoro # G7938679


product price: $53.19
/ea

Key Features

Chemical Grade
Reagent
Chemical Container Size
25 g
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
358.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3492-25G
Zoro #
G7938679
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
(-)-Dibenzoyl-L-Tartaric Acid
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
358.3
Shelf Life
24 mo
Chemical Formula
C18H14O8
CAS Number
2743-38-6

Description

(-)-Dibenzoyl-L-Tartaric Acid, CAS Number 2743-38-6, Molecular Weight 358.3, Chemical Formula C18H14O8, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.