Zoro Homepage

Dibenzyl Ether, 25ml

  • Mfr # B0418-25ML

  • Zoro # G8261747


product price: $30.79
/ea

Key Features

Chemical Grade
Reagent
Molecular Weight
198.27
Chemical Formula
C14H14O
Chemical Container Size
25 mL
Chemical Container Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0418-25ML
Zoro #
G8261747
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Dibenzyl Ether
Chemical Grade
Reagent
Molecular Weight
198.27
Chemical Formula
C14H14O
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
CAS Number
103-50-4
Shipping Restrictions
UN3082, Environmentally Hazarous Substance, Liquid, n.o.s., 9, PG III
Shelf Life
24 mo

Description

Dibenzyl Ether, CAS Number 103-50-4, Molecular Weight 198.27, Chemical Formula C14H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazarous Substance, Liquid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.