Zoro Homepage

Dibenzyl Ether, 500ml

  • Mfr # B0418-500ML

  • Zoro # G8174831


product price: $46.79
/ea

Key Features

Chemical Formula
C14H14O
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3082, Environmentally Hazarous Substance, Liquid, n.o.s., 9, PG III
Chemical Grade
Reagent
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0418-500ML
Zoro #
G8174831
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Dibenzyl Ether
Chemical Formula
C14H14O
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3082, Environmentally Hazarous Substance, Liquid, n.o.s., 9, PG III
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
103-50-4
Molecular Weight
198.27

Description

Dibenzyl Ether, CAS Number 103-50-4, Molecular Weight 198.27, Chemical Formula C14H14O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazarous Substance, Liquid, n.o.s., 9, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.