Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dibromoisocyanuric Acid, 5g

  • Mfr # D3753-5G

  • Zoro # G7922387


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN3085, Oxidizing Solid, Corrosive, n.o.s., 5.1, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3753-5G
Zoro #
G7922387
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Dibromoisocyanuric Acid
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN3085, Oxidizing Solid, Corrosive, n.o.s., 5.1, PG II
CAS Number
15114-43-9
Chemical Formula
C3HBr2N3O3
Molecular Weight
286.87

Description

Dibromoisocyanuric Acid, CAS Number 15114-43-9, Molecular Weight 286.87, Chemical Formula C3HBr2N3O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3085, Oxidizing Solid, Corrosive, n.o.s., 5.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.