Zoro Homepage

Dibsc Sodm Phspht, Heptahdrt, Crstl, USP500

  • Mfr # SO140-500GM

  • Zoro # G7921230


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Type
Bottle
Molecular Weight
268.07
CAS Number
7782-85-6
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO140-500GM
Zoro #
G7921230
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Dibasic Sodium Phosphate, Heptahydrate, Crystal, USP
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Container Type
Bottle
Molecular Weight
268.07
CAS Number
7782-85-6
Shelf Life
24 mo
Chemical Grade
USP
Chemical Container Material
Plastic
Chemical Formula
Na2HPO4 x 7H2O

Description

Dibasic Sodium Phosphate, Heptahydrate, Crystal, USP, CAS Number 7782-85-6, Molecular Weight 268.07, Chemical Formula Na2HPO4 x 7H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.