Zoro Homepage
This item is Discontinued.
Spectrum Dibutyl Disulfide, 25mL D1395-25ML

Dibutyl Disulfide, 25mL (Discontinued)

  • Mfr # D1395-25ML
  • Zoro # G7918001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1395-25ML
Zoro #
G7918001
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
DiButyl disulfide
CAS Number
629-45-8
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3334, Aviation Regulated Liquid, N.O.S., 9
Molecular Weight
178.35
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C8H18S2
Product Type
Dibutyl Disulfide

Description

Dibutyl Disulfide, CAS Number 629-45-8, Molecular Weight 178.35, Chemical Formula C8H18S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3334, Aviation regulated Liquid, n.o.s., 9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.