Zoro Homepage

Dibutyl Ether, 25ml

  • Mfr # B0721-25ML

  • Zoro # G8209667


product price: $29.49
/ea

Key Features

Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1149, Dibutyl Ethers, 3, PG III
Chemical Container Size
25 mL
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0721-25ML
Zoro #
G8209667
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Dibutyl Ether
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Shipping Restrictions
UN1149, Dibutyl Ethers, 3, PG III
Chemical Container Type
Bottle
CAS Number
142-96-1
Chemical Grade
Reagent
Chemical Formula
C8H18O
Molecular Weight
130.23

Description

Dibutyl Ether, CAS Number 142-96-1, Molecular Weight 130.23, Chemical Formula C8H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1149, DiButyl Ethers, 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.