Zoro Homepage

Dibutyl Phthalate, 500mL

  • Mfr # DI115-500MLGL51

  • Zoro # G7918257


product price: $72.99
/ea

Key Features

Chemical Container Type
Bottle
Molecular Weight
278.35
Chemical Container Material
Amber Glass
CAS Number
84-74-2
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI115-500MLGL51
Zoro #
G7918257
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Dibutyl Phthalate
Chemical Container Type
Bottle
Molecular Weight
278.35
Chemical Container Material
Amber Glass
CAS Number
84-74-2
Shelf Life
24 mo
Chemical Grade
Lab
Shipping Restrictions
UN3082, Environmentally Hazardous Substance, Liquid, n.o.s. (Dibutyl Phthalate), 9, PG III, Marine Pollutant
Chemical Formula
C16H22O4
Application
Industrial, Research Purpose
Container Type
Bottle
Product Type
Dibutyl Phthalate
Container Material
Glass
Form
Liquid
Storage Temperature
Room Temperature
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
D
Storage Temperature - Minimum
20 Degrees C
Volume
500 mL
Quantity
500

Description

Dibutyl Phthalate, Concentration Not Applicable, CAS Number 84-74-2, Molecular Weight 278.35, Chemical Formula C16H22O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN3082, Environmentally Hazardous Substance, Liquid, n.o.s. (Dibutyl Phthalate), 9, PG III, Marine Pollutant, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.