Dibutylammonium Acetate, 10ml
Mfr # A5702-10ML
Zoro # G8257273
product price: $48.49
/eaKey Features
Chemical Formula
C8H19N.C2H4O2
Chemical Container Size
10 mL
CAS Number
19070-91-8
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A5702-10ML
Zoro #
G8257273
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
10 mL
Details
Item
Dibutylammonium Acetate
Chemical Formula
C8H19N.C2H4O2
CAS Number
19070-91-8
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
189.3
Description
Dibutylammonium Acetate, CAS Number 19070-91-8, Molecular Weight 189.3, Chemical Formula C8H19N.C2H4O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.