Shop SPECTRUM
See all product information
Create Account
Dichloroanisole, 100g, CAS 1984-59-4
- Mfr # D1464-100GM
- Zoro # G8026720
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Formula
C7H6Cl2O
Concentration
100%
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1464-100GM
- Zoro #
- G8026720
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- 2,3-Dichloroanisole
- Chemical Grade
- Reagent
- Chemical Formula
- C7H6Cl2O
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Molecular Weight
- 177.02
- CAS Number
- 1984-59-4
Description
2,3-Dichloroanisole, Concentration 100 Percent, CAS Number 1984-59-4, Molecular Weight 177.02, Chemical Formula C7H6Cl2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.