Zoro Homepage

Dichlorobenzyl Alcohol, 100g, Glass

  • Mfr # D2856-100GM

  • Zoro # G8064487


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Concentration
100%
Chemical Container Size
100 g
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C7H6OCl2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2856-100GM
Zoro #
G8064487
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
2,4-Dichlorobenzyl Alcohol
Concentration
100%
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C7H6OCl2
Chemical Container Type
Bottle
Chemical Grade
Reagent
Molecular Weight
177.03
CAS Number
1777-82-8

Description

2,4-Dichlorobenzyl Alcohol, Concentration 100 Percent, CAS Number 1777-82-8, Molecular Weight 177.03, Chemical Formula C7H6OCl2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.