Dichlorododecylmethylsilane, 25mL
Mfr # D2349-25ML
Zoro # G8021008
product price: $260.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Clear Glass
Chemical Container Size
25 mL
Shipping Restrictions
UN2987, Chlorosilanes, Corrosive, N.O.S., 8, Pg II
Molecular Weight
283.35
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D2349-25ML
Zoro #
G8021008
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Dichlorododecylmethylsilane
Chemical Container Material
Clear Glass
Shipping Restrictions
UN2987, Chlorosilanes, Corrosive, N.O.S., 8, Pg II
Molecular Weight
283.35
Chemical Container Type
Bottle
Chemical Formula
C13H28Cl2Si
Shelf Life
24 mo
CAS Number
18407-07-3
Chemical Grade
Reagent
Description
Dichlorododecylmethylsilane, CAS Number 18407-07-3, Molecular Weight 283.35, Chemical Formula C13H28Cl2Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2987, Chlorosilanes, Corrosive, n.o.s., 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.