Dichloromethyl Methyl Ether, 25g
Mfr # D1645-25G
Zoro # G8027387
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Molecular Weight
114.95 F.W.
Chemical Grade
Reagent
CAS Number
4885-02-3
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1645-25G
Zoro #
G8027387
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Dichloromethyl Methyl Ether
Molecular Weight
114.95 F.W.
Chemical Grade
Reagent
CAS Number
4885-02-3
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C2H4Cl2O
Shipping Restrictions
Class 3/8, HS n.o. 2909.19.1800, PG II, UN2924
Chemical Container Material
Clear Glass
Container Type
Bottle
Application
GC Analysis
Product Type
Dichloromethyl Methyl Ether
Container Material
Clear Glass
Features
Moisture Sensitive
Purity
97 %
Form
Liquid
Quantity
25
PubChem CID
21004
Volume
25 g
MDL Number
MFCD00000828
REMOVE - Previous PI Node
D
Description
Dichloromethyl Methyl Ether, CAS Number 4885-02-3, Molecular Weight 114.95 F.W., Chemical Formula C2H4Cl2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3/8, HS n.o. 2909.19.1800, PG II, UN2924
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.